PANDUIT NKF6S 1-Gang 6-Port NetKey® Stainless Steel Faceplate
Description
NetKey stainless steel single gang faceplate accepts six keystone Modules, includes label and label cover.KEY FEATURES AND BENEFITS:• CE Compliant: No• Label Type: Label Pocket• Material: Stainless Steel• Module Type: Keystone• No. of Ports: 6• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate | Type | 6-Port |
Number of Gangs | 1 | Length | 4.5079 in |
Material | Stainless Steel | Color | Stainless Steel |
Orientation | Vertical | Width | 70 mm |
Thickness | 11.5 mm | Standards | RoHS Compliant |
Application | NA | UPC | 074983666904 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |