Abbotsford
panuicfp4s

PANDUIT UICFP4S 1-Gang 4-Port Mini-Com® Ultimate ID® Stainless Steel Faceplate

Price $20.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UICFP4S

Description

Mini Com Ultimate ID stainless steel single gang faceplate accepts four Mini Com Modules, includes label pockets. LABELS NOT INCLUDED.FEATURES AND BENEFITS:• Ultimate ID ® components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements• Accept Mini-Com® Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes• Supplied with coordinated screw cover and clear station and port label covers, labels sold separately• Impact-resistant 304 stainless steel suitable for light industrial environments

Specifications

Brand Name Panduit Sub Brand Ultimate ID
Item Name Faceplate Type 4-Port, Standard
Series Classic Length 114.5 mm
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 70 mm
Thickness 19.1 mm UPC 07498300495

Packages

1 - UNIT - 1