PANDUIT UICFP6WH 1-Gang 6-Poryt Mini Com Ultimate ID Classic Series Vertical Faceplate, White
Description
Mini Com Ultimate ID Classic series single gang vertical faceplate accepts six Mini-ComĀ® Modules, includes label pockets. White. LABELS NOT INCLUDED
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Faceplate | Type | Ultimate ID, 6-Port |
Series | Classic | Length | 4.5 in |
Material | ABS | Color | White |
Orientation | Vertical | Width | 69.8 mm |
Thickness | 19.2 mm | UPC | 07498385591 |
Packages
1 - UNIT - 1 |