PANDUIT UICFP2S 1-Gang 2-Port Mini-Com® Ultimate ID ® Stainless Steel Faceplate
Description
FEATURES:• Ultimate ID ® components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements• Accept Mini-Com® Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes• Supplied with coordinated screw cover and clear station and port label covers, labels sold separately• Impact-resistant 304 stainless steel suitable for light industrial environments
Specifications
Brand Name | Panduit | Sub Brand | Ultimate ID |
Item Name | Faceplate | Type | 2-Port, Standard |
Series | Classic | Length | 114.5 mm |
Material | Stainless Steel | Color | Stainless Steel |
Orientation | Vertical | Width | 70 mm |
Thickness | 19.1 mm | UPC | 07498300494 |
Packages
1 - UNIT - 1 |