PASS & SEYMOUR 26TE14-W 1-Gang Single Opening Four Conductor Decorator Modular Jack, White
Description
Single gang, one opening four conductor modular jack. FEATURES AND BENEFITS:• Decorator-style rectangular design.• RJ11 modular jack.• Fits standard single gang electrical box.• May be used in multigang applications.• Face constructed of high-impact thermoplastic.• Brass terminals with nickel-plated steel screws and washers.• Meets FCC Part 68 requirements.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Wallplate | Type | Communication |
Number of Gangs | 1 | Material | Thermoplastic |
Color | White | Orientation | Vertical |
Thickness | 1.3 in | Finish | Matte |
Mounting | Wall, Flush, Screw | For Use With | (1) Four Wire RJ11 Modular Jack |
Standards | UL 1863 | Application | Residential/Commercial, Multi-gang Applications |
UPC | 785007026078 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2800 - SKID - 2800 |