Abbotsford
pasac4pfm1

PASS & SEYMOUR AC4PFM1 4-Port Frame, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC4PFM1
Documents Documents

Description

For a consistent look throughout your remodel, select an adorne keystone frame to enable audio, video, and data connectivity in an adorne wall plate.FEATURES AND BENEFITS:• Enables four keystone inserts to be used with adorne wall plate.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Frame Type Keystone, 4-Port
Number of Gangs 1 Length 5.13 in
Material Thermoplastic Color Magnesium
Orientation Horizontal Width 3.45 in
Thickness 0.96 in Finish Matte
Mounting Box, Surface, Snap For Use With Modular Jack
Application For Residential/Commercial use UPC 804428065234

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok