Abbotsford
pasac1pfm1

PASS & SEYMOUR AC1PFM1 1-Port Frame, Magnesium

Price $8.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC1PFM1

Description

For a consistent look throughout your remodel, select an adorne keystone frame to enable audio, video, and data connectivity in an adorne wall plate.FEATURES AND BENEFITS:• Enables one keystone insert to be used with adorne wall plate.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Frame Type Keystone, 1-Port
Number of Gangs 1 Length 5.13 in
Material Thermoplastic Color Magnesium
Orientation Horizontal Width 3.45 in
Thickness 0.96 in Finish Matte
Mounting Box, Surface, Snap For Use With Modular Jack
Application For Residential/Commercial use UPC 804428065197

Packages

1 - UNIT - 1 8 - UNIT - 8