Abbotsford
pasac2pfm1

PASS & SEYMOUR AC2PFM1 2-Port Frame, Magnesium

Price $8.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC2PFM1

Description

For a consistent look throughout your remodel, select an adorne keystone frame to enable audio, video, and data connectivity in an adorne wall plate.FEATURES AND BENEFITS:- Enables two keystone inserts to be used with adorne wall plate.- Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.- adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.- Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Frame Type Keystone, 2-Port
Number of Gangs 1 Length 5.13 in
Material Thermoplastic Color Magnesium
Orientation Horizontal Width 3.45 in
Thickness 0.96 in Finish Matte
Mounting Box, Surface, Snap For Use With Modular Jack
Application For Residential/Commercial use UPC 804428065210

Packages

1 - UNIT - 1 8 - UNIT - 8