Abbotsford
pasks426la

PASS & SEYMOUR KS426LA 4-Port TradeMaster® Keystone Decorator Frame, Light Almond

Price $5.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:KS426LA

Description

The perfect match for TradeMaster® Wall Plates. For use with TradeMaster® Decorator Wall Plates. FEATURES AND BENEFITS:• Virtually unbreakable construction • Features patent-pending reinforcing ribs for enhanced rigidity.

Specifications

Brand Name Legrand Item Name Decorator Wallplate
Type Keystone, 4-Port Material Thermoplastic
Color Light Almond Finish Gloss
Mounting Flush, Screw Application For Modular Jack
UPC 785007861556

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 5000 - SKID - 5000