PASS & SEYMOUR KS226BK 2-Port TradeMaster® Keystone Decorator Frame, Black
Description
FEATURES AND BENEFITS:• The perfect match for TradeMaster® Wall Plates• Virtually unbreakable construction• Patent-pending reinforcing ribs for enhanced rigidity
Specifications
Brand Name | Legrand | Item Name | Decorator Wallplate |
Type | Keystone, 2-Port | Material | Thermoplastic |
Color | Black | Finish | Gloss |
Mounting | Flush, Screw | Application | For Modular Jack |
UPC | 785007157178 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |