PASS & SEYMOUR KS326LA 3-Port TradeMaster® Keystone Decorator Frame, Light Almond
Description
The perfect match for TradeMaster® Wall Plates.FEATURES AND BENEFITS:• For use with TradeMaster® Decorator Wall Plates• Virtually unbreakable construction• Patent-pending reinforcing ribs for enhanced rigidity.
Specifications
Brand Name | Legrand | Item Name | Decorator Wallplate |
Type | Keystone, 3-Port | Material | Thermoplastic |
Color | Light Almond | Finish | Gloss |
Mounting | Flush, Screw | Application | For Modular Jack |
UPC | 785007861525 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 5000 - SKID - 5000 |