![pasktpd1w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331975701.jpg?preset=medium)
PASS & SEYMOUR WP3401-WH 1-Gang 1-Port Wall Plate, White
Description
The Legrand Pass &Seymour Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate | Type | 1 Keystone |
Number of Gangs | 1 | Material | High-Impact Flame-Retardant Plastic |
Color | White | Orientation | Vertical |
Width | 2.94 in | Finish | Matte |
Mounting | Wallbox, Screw | Standards | ANSI/UL 1863 |
Application | For Residential use | UPC | 804428025566 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 |