PASS & SEYMOUR HMKITW 1-Pole 3-Way radiant™ Interchangeable Face Cover for Multi-Location Remote Dimmer, White
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.FEATURES AND BENEFITS: • Snaps easily into place and matches just about any decor. • Convenient package saves time and money. • LEED Contribution: Yes
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | Faceplate | Type | Interchangeable |
Number of Gangs | 1 | Color | White |
Mounting | Snap-In | For Use With | Multi Location Master Dimmers |
Standards | UL Listed | UPC | 785007039566 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 120 - SKID - 120 | 1104 - SKID - 11040 |