Abbotsford
pashmrkit

PASS & SEYMOUR HMRKIT Interchangeable Face Cover for radiant™ Multi-Location Remote Dimmer, Brown

Price $14.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:HMRKIT
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.FEATURES AND BENEFITS:- Snaps easily into place and matches just about any decor.- Convenient package saves time and money.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Faceplate Type Interchangeable
Number of Gangs 1 Color Brown
Width 1.3 in Finish Matte
Mounting Snap-In For Use With Multi Location Remote Dimmers
Standards UL Listed UPC 785007047325

Packages

1 - UNIT - 1 5 - UNIT - 5 120 - SKID - 120 1104 - SKID - 11040