PASS & SEYMOUR HMRKITLA Interchangeable Face Cover for radiant™ Multi-Location Remote Dimmer, Light Almond
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.FEATURES AND BENEFITS:- Snaps easily into place and matches just about any decor.- Convenient package saves time and money.
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | Faceplate | Type | Interchangeable |
Number of Gangs | 1 | Color | Almond |
Width | 1.3 in | Finish | Matte |
Mounting | Snap-In | For Use With | Multi Location Remote Dimmers |
Standards | UL Listed | UPC | 785007047356 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 120 - SKID - 120 | 1104 - SKID - 11040 |