PASS & SEYMOUR SP128W 2-Gang Standard Duplex Combination Wall Plate, White
Description
Double gang with single phone and single duplex combination. Has 13/32" and 5/8" double knockout. Smooth Thermoset. White.FEATURES AND BENEFITS:• RoHS Compliant• Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.• Packaged in protective film, with finish-matching screws.• Variety of special plated finishes.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Non-Reversing |
Number of Gangs | 1 | Length | 5 in |
Material | Plastic | Color | White |
Orientation | Vertical | Width | 4.56 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Screw | Standards | CSA Certified, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007187984 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 7200 - SKID - 7200 |