Abbotsford
passs12

PASS & SEYMOUR SS12 1-Gang Standard Communication Plate, Smooth Stainless Steel

Price $8.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS12
Documents Documents

Description

Telephone outlet plate with removable 13/32 inch ID grommet in 17/32 inch hole. Strap mounted with adjustable yoke. Molded of non-combustible mar-proof material, stainless steel. Individually wrapped with colour-matching screws. Resistant to discolouration, grease, oil, solvent and moisture. Nominal thickness 0.070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Wall Plate
Number of Gangs 1 Length 4-1/2 in
Material 302 Stainless Steel Color Stainless Steel
Orientation Vertical Width 2.75 in
Thickness 0.23 in Finish Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007129137

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200