Abbotsford
pastp11i

PASS & SEYMOUR TP11I 1-Gang TradeMaster® Nylon Communication Plate, Ivory

Price $3.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP11I

Description

Single gang, Single telephone or cable outlet 13/32" hole. Box mounted. Nylon Trademaster plate. Ivory. FEATURES AND BENEFITS: • RoHS Compliant • Molded of rugged, practically indestructible self-extinguishing nylon. • Preferred for hospital, industrial, institutional, and other high-abuse applications. • Nominal thickness, .070 inch.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Wallplate Type Communication
Number of Gangs 1 Length 4.7 in
Material Nylon Color Ivory
Width 2.937 in Thickness 0.07 in
Finish Matte Mounting Screw
Standards cULus Listed, UL 514 Application Commercial and Residential Applications
UPC 785007274592

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 6400 - SKID - 6400