![pastp11la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11937005.jpg?preset=medium)
PASS & SEYMOUR TP11LA 1-Gang TradeMaster® Nylon Communication Plate, Light Almond
Description
Single gang, Single telephone or cable outlet 13/32" hole. Box mounted. Nylon Trademaster plate. Ivory. FEATURES AND BENEFITS: • RoHS Compliant • Molded of rugged, practically indestructible self-extinguishing nylon. • Preferred for hospital, industrial, institutional, and other high-abuse applications. • Nominal thickness, .070 inch.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Communication |
Number of Gangs | 1 | Length | 4.7 in |
Material | Nylon | Color | Light Almond |
Width | 2.937 in | Thickness | 0.07 in |
Finish | Matte | Mounting | Screw |
Standards | cULus Listed, UL 514 | Application | Commercial and Residential Applications |
UPC | 785007274608 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 6400 - SKID - 6400 |