PASS & SEYMOUR TP12GRY 1-Gang Trademaster® Nylon Communication Wall Plate - Strap Mounted with Adjustable Yoke, Grey
Description
Single gang, Single telephone or cable outlet 13/32" hole. Strap mounted with adjustable yoke. One #340 yoke. Nylon trademaster plate. FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates.• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Communication |
Number of Gangs | 1 | Length | 3-1/4 in |
Material | Nylon | Color | Gray |
Orientation | Vertical | Width | 5.62 in |
Thickness | 0.3 in | Mounting | Wall, Strap |
For Use With | Telephone/Cable | Standards | UL 514 |
Application | For Residential use | UPC | 785007274653 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |