PASS & SEYMOUR TP12I 1-Gang Trademaster® Nylon Communication Wall Plate - Strap Mounted with Adjustable Yoke, Ivory
Description
Single gang, Single telephone or cable outlet 13/32" hole. Strap mounted with adjustable yoke. One #340 yoke. Nylon trademaster plate. FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates.• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Communication | Number of Gangs | 1 |
Material | Nylon | Color | Ivory |
Orientation | Vertical | Thickness | 0.07 in |
Mounting | Wall | Standards | UL 514 |
Application | Residential/Commercial | UPC | 785007274660 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |