Abbotsford
pastpd2w

PASS & SEYMOUR TPD2-W 2-Gang TradeMaster® Datacom Wallplate, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPD2-W

Description

FEATURES:- Smooth, polished look fits any decor and matches TradeMaster wiring device wall plates. Ideal for any commercial installation where appearance is especially important. And a perfect match for P&S Innovateā„¢ jacks.- Better coverage, with an extra 3/16" more width and height than standard plates to reduce time-consuming drywall rework.- Flexible modular design accepts any combination of P&S Innovate jack modules for fast, easy configuration.- Virtually unbreakable construction features patent-pending reinforcing ribs for enhanced rigidity

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Faceplate Type 2-Port, Multimedia
Series TPD2 Number of Gangs 1
Length 4.6875 in Material 430 Stainless Steel
Color White Width 2.9375 in
Finish Smooth Mounting Flush
Standards UL Listed UPC 785007181135

Packages

1 - UNIT - 1 100 - UNIT - 100
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok