PASS & SEYMOUR TPD6-W 1-Gang 6-Port Trademaster® Communications Port, White
Description
Single-gang device plate that will accept up to six (6) ports of communication devices. FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications. • Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Item Name | Wallplate |
Type | 6-Port | Number of Gangs | 1 |
Color | White | Finish | Smooth Polished |
Standards | NEMA, cULus Listed | Application | For Commercial/Residential Network Wiring |
UPC | 785007181258 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 5000 - SKID - 5000 |