PASS & SEYMOUR TPTE1-BK 1-Gang Opening Modular 4-Conductor Telephone Jack with Wall Plate, Black
Description
Single gang opening modular four conductor telephone jack with wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box.FEATURES AND BENEFITS:- RJ11 modular jack.- Wall plate dimension is Standard size.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Wallplate | Type | Communication |
Number of Gangs | 1 | Length | 6 in |
Material | Thermoplastic | Color | Black |
Orientation | Vertical | Thickness | 1/2 in |
Mounting | Wall, Flush, Screw | For Use With | (1) Coaxial F-Connector, (1) Four Conductor RJ11 Jack |
Standards | UL 514 | Application | Residential/Commercial |
UPC | 785007247695 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3200 - SKID - 3200 |