![pastpte1la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331983169.jpg?preset=medium)
PASS & SEYMOUR TPTE1LA 1-Gang Opening Modular 4-Conductor Telephone Jack with Wall Plate, Light Almond
Description
Single gang opening modular four conductor telephone jack with wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box.FEATURES AND BENEFITS:- RJ11 modular jack.- Wall plate dimension is Standard size.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Wallplate | Type | Wall Plate |
Number of Gangs | 1 | Length | 4.7 in |
Material | Thermoplastic | Color | Light Almond |
Thickness | 0.35 in | Mounting | Wall, Flush, Screw |
For Use With | (1) Coaxial F-Connector, (1) Four Conductor RJ11 Jack | Standards | UL 514 |
Application | Residential/Commercial | UPC | 785007247664 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |