PASS & SEYMOUR TPTE2W 1-Gang 2-Modular 4-Conductor RJ11 Telephone Jack with Wall Plate, White
Description
Single gang, two modular four conductor RJ11 telephone jacks with wall plate.FEATURES & BENEFITS:- RJ11 modular jack.- Mar-resistant wall plate.- Wall plate dimension is Standard size.- Fits standard size single gang electrical box.- Meets FCC Part 68 requirements.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Wallplate | Type | Non-Reversing |
Number of Gangs | 1 | Length | 6 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Thickness | 1/2 in |
Mounting | Wall, Flush, Screw | For Use With | (1) Coaxial F-Connector, (1) Four Conductor RJ11 Jack |
Standards | UL 514 | Application | Residential/Commercial |
UPC | 785007247732 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |