![pastpteltvbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11937227.jpg?preset=medium)
PASS & SEYMOUR TPTELTVBK 1-Gang Combination F Type Coaxial Connector and 4 conductor RJ11 Telephone Jack, Black
Description
Combination f type coaxial connector and four conductor RJ11 telephone jack. Black.FEATURES AND BENEFITS:- Decorator outline.- RJ11 modular jack.- Face constructed of high-impact thermoplastic.- Zinc-plated steel strap.- Nickel-plated F-type connector.- Threaded on each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Wallplate | Type | Communication Combination |
Number of Gangs | 1 | Material | Thermoplastic |
Color | Black | Orientation | Vertical |
Thickness | 1/2 in | Finish | Gloss |
Mounting | Wall, Flush, Screw | For Use With | (1) Coaxial F-Connector, (1) Four Conductor RJ11 Jack |
Standards | UL 1863, American Act Compliant | UPC | 785007247640 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3200 - SKID - 3200 |