![pastpteltvw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331971822.jpg?preset=medium)
PASS & SEYMOUR TPTELTVW 1-Gang Combination F Type Coaxial Connector and 4 Conductor RJ11 Telephone Jack, White
Description
Combination f type coaxial connector and four conductor RJ11 telephone jack. White.FEATURES AND BENEFITS:- Decorator outline.- RJ11 modular jack.- Face constructed of high-impact thermoplastic.- Zinc-plated steel strap.- Nickel-plated F-type connector.- Threaded on each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Coaxial/Telephone Wallplate | Type | Communication Combination |
Number of Gangs | 1 | Length | 4.7 in |
Material | Thermoplastic | Color | White |
Thickness | 0.35 in | Finish | Gloss |
Mounting | Wall, Flush, Screw | For Use With | (1) Coaxial F-Connector |
Standards | UL 514 | Application | Residential/Commercial |
UPC | 785007247633 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |