WIREMOLD 500D 525 Series Duplex Faceplate, Silver
Description
Accepts duplex receptacles. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Receptacle Faceplate | Type | Floor Box Divider |
For Use With | 525 Pedestal Box | Includes | Housing and Base Plate |
Standards | RoHS Compliant | Application | For Low Profile Service |
UPC | 786564537519 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |