![wrm5507dwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289665503.jpg?preset=medium)
WIREMOLD 5507D-WH 5500 Series Duplex Receptacle Faceplate Fitting, White
Description
Duplex receptacle 5500 series faceplate. Multiple channel capacity. For covering duplex style devices. Accepts 106 frame.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Faceplate | Type | Duplex |
Series | 5507D | Length | 4.25 in |
Material | Nonmetallic | Color | White |
Width | 1.6875 in | For Use With | 5500 Series Non-Metallic Raceway |
Standards | cULus Listed, File E90378 Guide RJTX, UL-5A, NEC Article 388 and CEC Article 12-1600, RoHS Compliant | Application | For Residential, Commercial, Office |
UPC | 786776104394 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |