WIREMOLD 5507FRJ-WH 5500 Flush Dual RJ Connector Faceplate Fitting, White
Description
Flush dual RJ connector faceplate fitting. For mounting one or two keystone device modules, recessed to provide a flush installation. Has one opening and one KO.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Faceplate | Type | Raceway |
Series | 5500 Series | Number of Gangs | 1 |
Length | 4.224 in | Material | Nonmetallic |
Color | White | Width | 1.875 in |
Mounting | Adjustable | Standards | NAFTA Certified, RoHS Compliant, cULus Listed Raceway:File E90378 Guide RJTX, Complies with flammability requirements of UL-5A, Fittings:File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600V, Meets Section 12-1600 of CEC,, Buy American Act Compliant |
Application | Commercial and Residential Applications | UPC | 786776104455 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |