Abbotsford
wrm5507rg

WIREMOLD 5507R-G 5500 Series Rectangle Receptacle Faceplate Fitting, Gray

Price $7.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5507R-G

Description

Rectangle receptacle faceplate fitting. For covering rectangular decorator style devices.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Receptacle Faceplate Fitting Type Non-Metallic, Multiple Channel
Series 5500 Length 4.233 in
Material Plastic Color Gray
Shape Rectangular Width 1.891 in
Mounting Bracket For Use With Duplex Style Devices
Standards cULus Listed Raceway: File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600V, Meets Section 12-1600 of CEC, RoHS Compliant Application For Commercial, Office, Residential, Covers Rectangular Style Devices
UPC 786776101294

Packages

1 - UNIT - 1 10 - UNIT - 10