![wrm5507t2wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289697978.jpg?preset=medium)
WIREMOLD 5507T2-WH 5500 Series Single Receptacle Faceplate Fitting, White
Description
Faceplate 5500 series. Multiple channel capacity. For covering single receptacles 1.41 inch diameter.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Single Receptacle Faceplate | Type | Raceway |
Series | 5500 | Length | 4.233 in |
Material | Nonmetallic | Color | Black/Fog White/Gray/Ivory/Light Gray/White |
Width | 1.891 in | For Use With | 1.41 in dia Single Receptacles and Raceways |
Standards | cULus E90378 Guide RJTX, File Number E90377 Guide RJYT, Meets Article 388 of NEC, Meets Section 12-1600 of CEC, NAFTA Compliant, RoHS Compliant, UL Listed | Application | For Commercial, Office, Residential Use |
UPC | 786776104530 |
Packages
10 - UNIT - (10) |