WIREMOLD 5507-4TJ 5500 Ortronics Faceplate Fitting, Ivory
Description
For mounting Ortronics datacom inserts. Accepts four TracJack devices.FEATURES AND BENEFITS:• RoHS Compliant• Material: Nonmetallic• Capacity: Multiple Channel• Product Series: 5500• Component Type: Brackets & Plates
Specifications
Brand Name | Ortronics | Sub Brand | Wiremold |
Item Name | Faceplate | Type | Raceway |
Series | 5500 Series | Number of Gangs | 1 |
Color | Ivory | Mounting | Adjustable |
Standards | NAFTA Certified, RoHS Compliant, cULus Listed Raceway:File E90378 Guide RJTX, Complies with flammability requirements of UL-5A, Fittings:File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600V, Meets Section 12-1600 of CEC,, Buy American Act Compliant | Application | Commercial and Residential Applications |
UPC | 786776137439 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |