Abbotsford
wrmcm2u2norbk

WIREMOLD CM2-U2NOR-BK 2Amp Dual Flushmount Nordx/Cdt Unloaded Module, Black

Price $4.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:CM2-U2NOR-BK
Documents Documents

Description

Dual flush mount NORDX/CDT unloaded module. For use with MDVOFlex jacks and fiber modules.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Faceplate Type CM Series - Data Modules
Length 1.91 in Material Plastic
Color Black Width 0.935 in
Mounting Dual Flush For Use With MDVOFlex Jacks and Fiber Modules
Standards cULus Listed , NAFTA Certified, RoHS Compliant, Buy American Act Compliant Application Data
UPC 786776018547

Packages

25 - UNIT - (25)