![hubifp126w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139403397.jpg?preset=medium)
HUBBELL IFP126W 1-Gang 6-Port Cover Plate with Label, White
Description
Cover plate. IFP decorator with label fields. ISF frames available in 6-port configurations.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Faceplate Cover | Type | 6-Port, Molded, Non-Reversing |
Number of Gangs | 1 | Length | 6.500 in |
Material | ABS | Color | White |
Orientation | Horizontal/Vertical | Width | 2.600 in |
Thickness | 0.15 in | Mounting | Screw Mount |
For Use With | Standard Faceplate | Standards | NEMA Rated, TIA 568-C |
Application | Standard Faceplate GSA | UPC | 662620218205 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |