![wrm5507frj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289668659.jpg?preset=medium)
WIREMOLD 5507FRJ 5500 Series Flush Dual RJ Connector Faceplate Fitting, Ivory
Description
Flush dual 5500 series RJ11/RJ45 connector faceplate. Multiple channel capacity. For mounting one or two keystone device modules, recessed to provide a flush installation. Has one opening and one KO. The connectors are recessed to provide a flush installation.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flush Dual RJ Connector Faceplate Fitting | Type | Non-Metallic, Multiple Channel |
Series | 5500 | Length | 4.224 in |
Material | Plastic | Color | Ivory |
Width | 1.875 in | Mounting | Bracket |
For Use With | One or Two Keystone Device Modules | Standards | cULus Listed Raceway: File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600V, Meets Section 12-1600 of CEC, RoHS Compliant |
Application | For Commercial, Office, Residential | UPC | 786776104011 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |