![hubisb2bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139404412.jpg?preset=medium)
HUBBELL ISB2BK Hubbel ISB Surface Mount Box 2-Port Black
Description
ISB Surface Mount Boxes, ideal for open office, compact surface mount environments, and retrofits to support data, voice, and multimedia applications. Can be mounted with supplied surface mounting screws or doublesided adhesive tape.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Surface Mount Box | Type | 2-Port |
Cable Entry | Knockout | Material | Non-Metallic |
Mounting Type | Screw | Standards | TIA, UL Listed |
Application | For Open Office, Compact Surface Mount Environments and Retrofits to Support Data, Voice and Multimedia Applications | UPC | 662620219653 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 40 - UNIT - 40 |