HUBBELL ISB4BK Hubbel ISB Surface Mount Box 4-Port Black
Description
ISB Surface Mount Boxes, Ideal for open office MUTOA cabling, compact surface mount environments, and retrofits to support data, voice, and multimedia applications. Features adjustable furniture latches to provide an additional mounting option to common ANSI/TIA/EIA standard furniture openings, and solutions requiring fiber. Box bases feature fiber storage posts that can store one meter fiber cable after termination.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Surface Mount Box | Type | iSTATION, 4-Port, Non-Metallic |
Length | 5 in | Width | 3.2 in |
Depth | 1.1 in | Material | Non-Metallic |
Color | Black | Mounting Type | Screw, Snap, Surface |
Cable Entry | Knockouts | Standards | TIA, UL Listed |
Application | 4-Port | UPC | 662620219738 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |