Abbotsford
hubisb6w

HUBBELL ISB6W Hubbel ISB Surface Mount Box 6-Port White

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ISB6W

Description

ISB Surface Mount Boxes, Ideal for open office MUTOA cabling, compact surface mount environments, and retrofits to support data, voice, and multimedia applications. Features adjustable furniture latches to provide an additional mounting option to common ANSI/TIA/EIA standard furniture openings, and solutions requiring fiber. Box bases feature fiber storage posts that can store one meter fiber cable after termination.


Surface Mounting

Accepts Standard Jacks, Fiber and AV Connections

Mount to Multiple Surfaces: Electrical Boxes, Raceway, Desktops, Modular Furniture

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Surface Mount Box Type 6-Port
Length 12 in Width 8 in
Depth 1.2 in Material Composite
Color White Mounting Type Screw, Snap
Cable Entry From Back Standards TIA/UL Listed
Application 6-Port UPC 662620219875

Packages

1 - UNIT - 1 10 - UNIT - 10