
PASS & SEYMOUR WP3504WH 4-Port Surface Box, White
Description
For installations where mounting keystone inserts in-wall is not an option, this 4-port keystone surface mount box supports any On-Q keystone insert.FEATURES AND BENEFITS:- RoHS Conformant- Surface mount box supports up to 4 keystone inserts- Easily mounts to walls using double-sided tape or screws
Specifications
Brand Name | Pass & Seymour | Sub Brand | On-Q |
Item Name | Surface Mount Box | Type | 4-Port |
Length | 9 in | Width | 5-7/8 in |
Depth | 1.2 in | Material | High-Impact Flame Retardant Plastic |
Color | Clear White | Temperature Rating | -10 to 60 °C |
Standards | UL Listed, RoHS Compliant, UL 94V-0 Flammability Rating | Application | For Installations where Mounting Keystone Inserts In-Wall is not an Option |
UPC | 804428008415 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 30 - UNIT - 30 | 1080 - SKID - 1080 |