PASS & SEYMOUR WP3501WH 1-Port Surface Mount Box, White
Description
Provide any room with phone or data with this surface mount 1-port box.FEATURES AND BENEFITS:• RoHS Compliant• Mounts easily to the wall.• 1-port opening fits any keystone insert.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Surface Mount Box | Type | 1-Port |
Length | 2.52 in | Width | 1.8 in |
Depth | 1.2 in | Material | High Impact Plastic |
Color | White | Mounting Type | Wall |
Standards | RoHS Compliant | UPC | 804428028536 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 2160 - SKID -2160 |