
PASS & SEYMOUR WP3502WH 2-Port Surface Mount Box, White
Description
Provide any room with phone or data with this surface mount 1-port box.FEATURES AND BENEFITS:• RoHS Compliant• 2-port openings fit any keystone insert.• Mounts easily to the wall.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Surface Mount Box | Type | 2-Port, 2-Keystone Cut-out |
Length | 2.52 in | Width | 2.68 in |
Depth | 1.2 in | Material | High Impact Plastic |
Color | Clear White | Mounting Type | Wall |
Application | For Residential Applications | UPC | 804428028567 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 1980 - SKID -1980 |