![ort404tj488](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11939736.jpg?preset=medium)
MIDDLE ATLANTIC 404TJ4-88 4 Port Legrand Ortronics® TracJack Plastic Surface Mount Box, Cloud White
Description
Low profile compact design. Base plate and snap-on cover design. Front-load module approach. Textured finish. Holds two TracJack modules. Recessed label fields. Compatible with Label MO XL. Designed to seamlessly integrate with Wiremold 2700, 2800 and 2900 raceways.
Specifications
Brand Name | Middle Atlantic | Sub Brand | TracJack® |
Item Name | Box with Cover | Length | 4.8 in |
Width | 3.6 in | Depth | 1.16 in |
Material | Plastic | Color | Cloud White |
Mounting Type | Surface | For Use With | 2700, 2800, 2900 Raceways |
Standards | UL Listed | Application | Commercial Applications |
Packages
1 - UNIT - 1 |