
MIDDLE ATLANTIC KSSMB6 6-Port Ortronics Surface Mount Box,Fog White
Description
TechChoice surface mount boxes are compatible with wiremold eclipse raceway.
Specifications
Brand Name | Ortronics | Sub Brand | TechChoice® |
Item Name | Box | Type | 6-Port, Keystone |
Material | Plastic | Color | Fog White |
Mounting Type | Surface | For Use With | Wiremold Eclipse Raceway |
Standards | RoHS Compliant, LEED Compliant, cUL Listed, Buy American Act Compliant | Application | Holds Six Keystone Jacks or Modules |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |