![ortkssmb2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/300590885.jpg?preset=medium)
MIDDLE ATLANTIC KSSMB2 2-Port Ortronics Surface Mount Box, Fog White
Description
TechChoice surface mount boxes are compatible with wiremold eclipse raceway.
Specifications
Brand Name | Ortronics | Sub Brand | TechChoice® |
Item Name | Box with Label Field | Type | 2-Port, Keystone |
Material | Plastic | Color | Fog White |
Mounting Type | Surface | For Use With | Wiremold Eclipse Raceway |
Standards | RoHS Compliant, LEED Compliant, cUL Listed, Buy American Act Compliant | Application | Holds Two Keystone Jacks or Modules |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |