LEVITON MFG OF CDA LTD 41089-4WP QuickPort Surface Mount Box 4-Port Horizontal and vertical White
Description
QuickPort® surface mount housing, 4 port, Fire-retardant ABS plastic, Work in places where it may not be practical to add a wall box. Use to support voice/data applications in open office, retrofit or other surface mount environments. Housing mount with the included double-sided tape or screws, modular furniture brackets, or with magnets.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Surface Mount Box | Type | 4-Port |
Length | 6-1/2 in | Width | 3.21 in |
Depth | 3.22 in | Material | Plastic |
Finish | Matte | Color | White |
Mounting Type | Horizontal and vertical | Includes | (2) Self Tapping Screw, (2) 1 in Double Back Adhesive Tape |
Standards | UL Listed, TIA/EIA-568-B, NEC Article 800 Compliant, Flammability Rated V-0 Per UL94 | Application | For Commercial Application |
UPC | 078477869079 |
Packages
1 - UNIT - 1 |