
LEVITION 1-Port Surface-Mount QUICKPORT™ Box - Plenum Rated, White
Description
QuickPort® surface mount housing, 1 port, Work in places where it may not be practical to add a wall box, Use to support voice/data applications in open office, retrofit or other surface mount environments. Housing mount with the included double-sided tape or screws, modular furniture brackets, or with magnets.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Surface Mount Box | Type | 1-Port, Plenum |
Length | 1.42 in | Width | 2.22 in |
Depth | 1.1 in | Material | Plastic |
Finish | Matte | Color | White |
Mounting Type | Horizontal and vertical | Application | For Commercial Application |
UPC | 078477152461 |
Packages
1 - UNIT - 1 |