LEVITON MFG OF CDA LTD 41089-2WP QuickPort Surface Mount Box 2-Port, Plenum Horizontal and vertical White
Description
The surface mount housing shall be small and low profile to accept two field-configurable QuickPort modules. Base and snap-on cover shall include knockouts for rear, bottom or side cable entry, Base shall also include cable anchor points. Mounting methods shall include screws, pressure sensitive adhesive and magnet, Low profile and small overall footprint. Compatible with all individual QuickPort modules, Connector module can be pre-terminated prior to snapping into housing port.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Surface Mount Box | Type | 2-Port, Plenum |
Length | 2.52 in | Width | 2.22 in |
Depth | 1.1 in | Material | Plastic |
Finish | Matte | Color | White |
Mounting Type | Horizontal and vertical | Includes | Screw, Pressure Sensitive Adhesive |
Standards | ANSI/TIA-568-C, cULus Listed, NEC Article 800 Compliant, Flammability Rated V-0 Per UL94 | Application | For Commercial Application |
UPC | 078477836736 |
Packages
1 - UNIT - 1 |