LEVITON MANUFACTURING OF CANADA 47603-1G4 Leviton Compact Series Telephone and 4-Way Video Panel
Description
110 IDC CONNECTOR, WIRING CODE 568A, BRACKET MOUNTING, ABS PLASTIC, WHITE, SIZE 6.55 INCH W X 2.3 INCH D X 6.55 INCH H, APPROVAL UL (CANADA AND US), FCC, LEVITON[R] BRAND
Specifications
Brand Name | Leviton | Item Name | Telephone and 4-Way Video Panel |
Type | Pre-Cabling | Dimensions | 6.55 in W x 6.55 in H x 2.48 in D |
Series/Model | Compact | Material | ABS |
Standards | cULus Listed, FCC Rated Part 68 Compliant, TIA/EIA 568A | Application | Residential Structured Wiring |
UPC | 078477123690 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |